Beli flange 10 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
  2. Ishiguro Blind Flange JIS10K Black Steel
    Mulai

    Rp48.900

    Ishiguro Blind Flange JIS10K Black Steel
    atribut:
    • Material: Black Steel
  3. Ishiguro Blind Flange JIS10K Galvanized
    Mulai

    Rp57.900

    Ishiguro Blind Flange JIS10K Galvanized
    atribut:
    • Material: Galvanized
  4. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  5. Akitsu Flange Gasket
    Mulai

    Rp279.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  6. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  7. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp159.900

  8. Ishiguro Flange JIS10K SO FF Galvanized
    Mulai

    Rp51.900

    Ishiguro Flange JIS10K SO FF Galvanized
    atribut:
    • Material: Galvanized
  9. Yodoshi  FCD Flange Screw Type
    Mulai

    Rp109.900

    Yodoshi FCD Flange Screw Type
    Deskripsi:
    Ductile cast flange downsized and made of strong materials.
    atribut:
    • Divisions of Max.Operating Pressure: 2.0Mpa or Less
    • Maximum Operating Pressure: 1.37 Mpa
  10. Ishiguro Nitoflon Pipe Seal Tape (Selotip Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    Ishiguro Nitoflon Pipe Seal Tape (Selotip Pipa)
    atribut:
    • Length (m): 15
    • Width (mm): 13
    • Thickness (mm): 0.1
Daftar Harga flange 10 Terbaru October 2026
Ishiguro Flange JIS10K SO FF Black SteelRp52.900
Ishiguro Blind Flange JIS10K Black SteelRp48.900
Ishiguro Blind Flange JIS10K GalvanizedRp57.900
SEKISUI PVC Fitting Clean Blind Flange JIS10K (Sambungan)Rp339.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp2.199.900
Akitsu Flange GasketRp279.900
SEKISUI PVC Fitting HI Blind Flange JIS10KRp129.900
TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)Rp599.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
HQ Gate Valve Brass Class 125 Screwed End (Katup)Rp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)